discount codeFree shipping over 300

Applied at checkout

DELTA PRO™ Aluminum Trailer Tongue Box - 48"L Bright

DELTA PRO™ Aluminum Trailer Tongue Box - 48"L Bright

Item #: WBB631394

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $610.00

Quantity

Popular item in this category

DELTA Aluminum Trailer Tongue Box - 48"L Bright

Usually ships in 17 to 20 days

Not Yet Rated

$549.00

Customers Also Viewed

DELTA PRO™ Aluminum Trailer Tongue Box - 48"L Bright

DELTA PRO™ Trailer Tongue Boxes provide superior security and weather-tight storage. Deep Recessed Hinge allows the box to fully open when placed against a rail or trailer wall. Rugged Construction and Beveled Edge Lid for greater strength and security. Offset Gas Spring Lid Lift allows easier access for loading and unloading from the driver's side. Fully-Adjustable Lid Striker helps maintain a tight, moisture-resistant seal between the lid and body. Leak-Proof Stainless Steel Paddle Handle prevents back spray from entering. Lock cylinder includes cap to seal out moisture. Full Weather Stripping seals out moisture and dust. 48" Long. Bright.

Product Specifications

  • HEIGHT INCHES21
  • COLOR FINISHGray
  • TYPETrailer Tongue Box
  • CONSTRUCTIONAluminum
  • USABLE CUBIC FEET6.1
  • WIDTH INCHES25
  • MANUFACTURERS PART NUMBER416000
  • BRANDDelta
  • LENGTH INCHES48
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: mvq@menoracing.com

    Date: August 15, 2013

    Nice Box
    Your review:
    The overall size and design of the tongue box is excellent. I like the fact that the box can be flush mounted to the front of the trailer and fully open the top door. I had another company's tongue box before and it didn't have this feature. Only down side is the very sloppy weather strip installation inside the top which will leak when it gets wet.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DELTA PRO™ Aluminum Trailer Tongue Box - 48"L Bright

DELTA PRO™ Aluminum Trailer Tongue Box - 48"L Bright

Item #: WBB631394

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top