Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Weather Guard All-Purpose Truck Chest Steel, Full Compact Size 10.0 Cu. Ft. - 675-3-01

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Weather Guard All-Purpose Truck Chest Steel, Full Compact Size 10.0 Cu. Ft. - 675-3-01

Item #: WBB2060403

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 609.03
Product Information
Customer Review
Product Q&A
Accessories
Weather Guard All-Purpose Truck Chest Steel, Full Compact Size 10.0 Cu. Ft. - 675-3-01

Maximize your visibility. All-purpose chests sit below the bedrail accommodating tonneau covers and lids. The Model 675-3-01 steel Full-Size / Compact Chest features a diamond plate pattern with Brite White ARMOR-TUF® Powder Coat finish ensures years of dependability and has a storage capacity of 10 cu ft. The cover opens to 90 degree for maximum access using a unique offset hinge design that still allows installation flush against the truck cab. The rotary style latch mechanism keeps the cover tight against the weather seal and provides smooth one touch opening. Back of the chest can be placed tight against the front of the pickup bed because zero clearance is needed for opening the cover. Angled body design is ideal for use with fifth wheel and goose neck trailer applications. Back of the chest can be placed tight against the front of the pickup bed because zero clearance is needed for opening the cover. 90 degree cover opening for easy access. Automotive-style rotary latch mechanism keeps the cover tight against the weather seal. Full weather seal protects against the elements. 12 volt access for electrical up-fits. Brite White ARMOR-TUF® Powder Coat finish ensures years of dependability. Limited lifetime warranty ensures unparalleled quality.

Documents are in PDF format

Product Specifications

    • COLOR FINISHWhite
    • LENGTH INCHES47
    • DESCRIPTIONAll-Purpose Truck Chest
    • MANUFACTURERS PART NUMBER675-3-01
    • WEIGHT LBS80
    • HEIGHT INCHES19-1/4
    • CONSTRUCTIONSteel
    • WIDTH INCHES20-1/4
    • SIZEFull Compact
    • CAPACITY (CU. FT.)10
    • BRANDWeather Guard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!