Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buyers Aluminum All-Purpose Truck Chest - 16 x 19 x 47 - 1712010

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Buyers Aluminum All-Purpose Truck Chest - 16 x 19 x 47 - 1712010

Item #: WBB652596

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 459.95
Product Information
Customer Review
Product Q&A
Accessories
Buyers Products Aluminum All-Purpose Truck Chest - 16 x 19 x 47 - 1712010

Built to fit over the wheel wells of today's shorter bed pickup trucks, Buyers Products Diamond Tred Aluminum All-Purpose Chest with Angled Base can be ordered with a slant on the front or side of the chest depending on your mounting location.

It features durable, corrosion-resistant diamond tread aluminum and a stainless steel, one-touch push-button lock. The all-purpose truck chest comes with a removable tray and dividers to keep contents in place.

The heavy duty chest lid opens easily and stays open with the assistance of two gas powered shocks. The lid can open a full 90 degree when placed against the truck cab.

Features:
  • Convenient angled base chest is built with durable, corrosion-resistant, .100 in. thick aluminum.
  • Angled base design with integrated offset lid clears the wheel wells on smaller bed pickups, while allowing the lid to open a full 90 degrees when placed against the truck cab.
  • Shut out weather and theft with the stainless steel, one-touch push-button locks.
  • Heavy duty lid opens easily with gas powered struts and remains open while you retrieve contents.
  • Tools and equipment stay organized with included tray and dividers.
  • Made in the USA.

Product Specifications

    • WEIGHT LBS.43
    • DOOR OPEN WIDTH INCHES--
    • LATCH QUANTITY2
    • HINGE TYPEAluminum Continuous Hinge
    • HEIGHT INCHES16
    • LID TYPESingle
    • DOOR COLOR FINISHSilver
    • DOOR QUANTITY1
    • DOOR CONSTRUCTIONDiamond Tread Aluminum
    • DOOR STYLETop Open
    • LATCH TYPEPush Button
    • BRANDBuyers Products
    • DOOR OPEN HEIGHT INCHES--
    • COLOR FINISHSilver
    • LENGTH INCHES47
    • CONSTRUCTIONDiamond Tread Aluminum
    • WIDTH INCHES19
    • LOCK INCLUDEDYes
    • TYPEAll-Purpose Chest
    • GAUGE0.056

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed