discount codeFree shipping over 300

Applied at checkout

DELTA PRO™ Black Steel Underbed Box - 60" x 18" x 18"

24"x18"x18" Shown

DELTA PRO™ Black Steel Underbed Box - 60" x 18" x 18"

Item #: WBB631317

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $676.00

Quantity

Popular item in this category

DELTA PRO™ White Steel Underbed Box - 60" x 18" x 18"

Usually ships in 17 to 20 days

Not Yet Rated

$721.00

Customers Also Viewed

DELTA PRO™ Black Steel Underbed Box - 60" x 18" x 18"

DELTA PRO™ Steel Underbed Boxes are built for protecting heavy tools and equipment in the toughest conditions. Durable weather stripping forms a tight seal to prevent moisture from entering. 3-Point Locking System draws the door tight against the weather stripping surrounding the door opening, It locks the door at the top and on both sides. "Quick-Release" coated aircraft cables allow door to drop down to vertical position for easy access to equipment in underbody. New V-Groove door frame, weather stripping and beveled edge door create the tightest, moisture and break-in resistant seal available. Rugged Aluminum Hinge nearly eliminates corrosion and features new stainless steel rivet design for maximum durability and security. Hinge design allows door to drop down to vertical position when cables are removed. Cross Hatch Pattern and lock guard reinforce the door for incredible strength. Wider, Taller Door Opening for easier, faster access. Measures 60" x 18" x 18". Black.

Product Specifications

  • HEIGHT INCHES18
  • COLOR FINISHBlack
  • TYPEUnderbed Truck Box
  • CONSTRUCTIONSteel
  • WIDTH INCHES18
  • MANUFACTURERS PART NUMBER1-008002
  • BRANDDelta
  • LENGTH INCHES60
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DELTA PRO™ Black Steel Underbed Box - 60" x 18" x 18"

DELTA PRO™ Black Steel Underbed Box - 60" x 18" x 18"

Item #: WBB631317

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top