discount codeFree shipping over 300

Applied at checkout

JOBOX 18" Tall White Steel Underbed Box - 48" x 18" x 18"

36" x 18" x 18" Shown

JOBOX 18" Tall White Steel Underbed Box - 48" x 18" x 18"

Item #: WBB631256

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $654.00

Quantity

Popular item in this category

JOBOX 24" Tall Aluminum Underbed Box - 30" x 24" x 24"

Usually ships in 17 to 20 days

(1)

$813.00

Customers Also Viewed

JOBOX 18" Tall White Steel Underbed Box - 48" x 18" x 18"

JOBOX 18" Tall Steel Underbed Box features Industrial Grade Steel Hinges. Drop Down Door allows for easy loading and unloading of equipment. 3-Point Locking System provides strength and security, while sealing out moisture and dust. One Piece Lock Housing prevents damage and jamming, adding extra strength to the door. Extended Rain Gutter surrounds the door opening to channel moisture around the opening to protect the contents. Quick-Release Keyway Connectors allow the door end of the support cable to be easily and quickly disconnected to allow the door to drop down. Rotating T-Handle draws the door tight against the weather stripping and locks at 3 points. Measures 48" x 18" x 18". White.

Product Specifications

  • HEIGHT INCHES18
  • TYPEUnderbed Truck Box
  • COLOR FINISHWhite
  • CONSTRUCTIONSteel
  • WIDTH INCHES18
  • MANUFACTURERS PART NUMBER745980
  • BRANDJobox
  • LENGTH INCHES48
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JOBOX 18" Tall White Steel Underbed Box - 48" x 18" x 18"

JOBOX 18" Tall White Steel Underbed Box - 48" x 18" x 18"

Item #: WBB631256

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top