discount codeFree shipping over 300

Applied at checkout

60" Steel Underbody Truck Box - Black 76260

60" Steel Underbody Truck Box - Black 76260

Item #: WBB629745

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $426.95

Quantity

Popular item in this category

36" Steel Underbody Truck Box - Black 76236

Usually ships in 15 to 18 days

Not Yet Rated

$328.95

Customers Also Viewed

Underbody Truck Boxes

The 60" Steel Underbody Truck Box provides a secure, convenient storage solution. Made with 12 gauge steel. Specially designed channel keeps water out. Steel chain supports allow door to remain open at a 90 degree angle. Locking stainless steel paddle handle provides security. Black color finish.

Product Specifications

  • HEIGHT INCHES18
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • WIDTH INCHES18-3/4
  • DESCRIPTIONUnderbody Box
  • MANUFACTURERS PART NUMBER76260
  • BRANDTradesman
  • SIZE60"
  • LENGTH INCHES60
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
60" Steel Underbody Truck Box - Black 76260

60" Steel Underbody Truck Box - Black 76260

Item #: WBB629745

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top