Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Weather Guard Underbed Truck Box, White Steel Jumbo 11.2 Cu. Ft. - 560-3-02

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Weather Guard Underbed Truck Box, White Steel Jumbo 11.2 Cu. Ft. - 560-3-02

Item #: WBB2060564

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 702.61
Product Information
Customer Review
Product Q&A
Accessories
Weather Guard Underbed Truck Box, White Steel Jumbo 11.2 Cu. Ft. - 560-3-02

The rugged Underbed Storage Boxes are designed for heavy-duty trucks and semis to keep larger, heavy items and tools secure yet easily accessible. The Model 560-3-02 steel standard Underbed Box features a Brite White ARMOR-TUF® Powder Coat finish ensures years of dependability and 11.2 cu ft. of storage. The 3-point latching system helps protect against theft and weather. Fits flatbed, platform or dump truck bodies. Door opening 14-1/2 in high, 58-1/4 in wide. Aluminum door and hinge reduces box weight and protects against corrosion. Rain gutter and full weather seal keeps moisture out of box and your equipment. Stainless Steel D-Handles are easy to grip, even with gloves on, and create a tight door seal. Tool-less quick release doors adjust from 90 degree to 180 degree with QuickClips, no tools required. Heavy-duty three-point latching system means valuable supplies will be safe and protected. Brite White ARMOR-TUF® Powder Coat finish ensures years of dependability. Limited lifetime warranty ensures unparalleled quality.

Product Specifications

    • COLOR FINISHWhite
    • LENGTH INCHES60-1/8
    • DESCRIPTIONUnderbed Truck Box
    • MANUFACTURERS PART NUMBER560-3-02
    • WEIGHT LBS135
    • HEIGHT INCHES18-1/8
    • CONSTRUCTIONSteel
    • WIDTH INCHES18-1/4
    • SIZEJumbo
    • CAPACITY (CU. FT.)11.2
    • BRANDWeather Guard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!