Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Aleph Series Vertical Windlass, 1500W 12V 10mm - AL3 1512

Rollover image to zoom in

Click image to enlarge

See all 246 items in product family

Quick Aleph Series Vertical Windlass, 1500W 12V 10mm - AL3 1512

Item #: WBB1873765

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,199.88 Save up to 20%
Price: $ 2,550.00
Product Information
Customer Review
Product Q&A
Accessories
Quick Aleph Series Vertical Windlass, 1500W 12V 10mm - AL3 1512

Quick vertical windlass for fast and safe retrieval of anchor ground tackle. Works with both rope and chain. The base and the gypsy lid are made of anodized aluminium in hard oxide, as well as the gearbox, while the bush is in chrome plated bronze. The motor is housed in an IP67 watertight casing. Features an emergency manual lift system switch.

Product Specifications

    • DEPTH INCHES15
    • VOLTAGE12
    • WATTAGE1500w
    • HEIGHT INCHES11
    • STYLEAleph
    • BRANDQuick
    • PACKAGE QUANTITY1
    • COLOR FINISHSilver
    • POSITIONVertical
    • DIAMETER10mm
    • MANUFACTURERS PART NUMBERAL3 1512
    • DESCRIPTIONWindlass
    • WEIGHT LBS50
    • WIDTH INCHES11
    • CONSTRUCTIONMetal
    • FOR BOATS SIZES23-49'
    • TYPEAL3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!