Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Dylan H Series Verical Windlass w/Drum, 2000W 24V 10mm - DH4 2024D

Rollover image to zoom in

Click image to enlarge

See all 246 items in product family

Quick Dylan H Series Verical Windlass w/Drum, 2000W 24V 10mm - DH4 2024D

Item #: WBB1873805

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,171.91 Save up to 22%
Price: $ 4,050.00
Product Information
Customer Review
Product Q&A
Accessories
Quick Dylan H Series Verical Windlass w/Drum, 2000W 24V 10mm - DH4 2024D

Quick vertical windlass for fast and safe retrieval of anchor ground tackle. Works with both rope and chain.

Features:
  • Base in anodized aluminium in hard oxide
  • With drum
  • Rope and chain on a single gypsy
  • Integrated sensor and magnet for chain counter
  • Manual Free-Fall system
  • Emergency manual lift system
  • Pressure lever - Inspection lid
  • IP66 watertight motor
  • Anodized aluminium gearbox


Product Specifications

    • DEPTH INCHES11
    • VOLTAGE24
    • WATTAGE2000w
    • HEIGHT INCHES15
    • STYLEDylan H
    • BRANDQuick
    • PACKAGE QUANTITY1
    • COLOR FINISHStainless Steel
    • POSITIONVertical
    • DIAMETER10mm
    • MANUFACTURERS PART NUMBERDH4 2024D
    • DESCRIPTIONWindlass
    • WEIGHT LBS71
    • WIDTH INCHES8
    • CONSTRUCTIONMetal
    • FOR BOATS SIZES39-66'
    • TYPEDH4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!