Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Eagle Series Horizontal Windlass w/Drum, 700W 24V 08mm - E3 724D

Rollover image to zoom in

Click image to enlarge

See all 246 items in product family

Quick Eagle Series Horizontal Windlass w/Drum, 700W 24V 08mm - E3 724D

Item #: WBB1873692

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,294.70 Save up to 17%
Price: $ 2,738.00
Product Information
Customer Review
Product Q&A
Accessories
Quick Eagle Series Horizontal Windlass w/Drum, 700W 24V 08mm - E3 724D

Quick horizontal windlass for fast and safe retrieval of anchor ground tackle. Works with both rope and chain. Mainly used above deck.

Features:
  • Base in anodized aluminium in hard oxide
  • With drum
  • Integrated sensor and magnet for chain counter
  • Manual free-fall system
  • IP67 watertight motor


Product Specifications

    • MANUFACTURERS PART NUMBERE3 724D
    • DESCRIPTIONWindlass
    • BRANDQuick
    • HEIGHT INCHES16
    • DIAMETER8mm
    • WEIGHT LBS49
    • WATTAGE700w
    • FOR BOATS SIZES23-49'
    • WIDTH INCHES10
    • PACKAGE QUANTITY1
    • DEPTH INCHES12
    • COLOR FINISHSilver
    • TYPEE3
    • POSITIONHorizontal
    • VOLTAGE24
    • STYLEEagle
    • CONSTRUCTIONMetal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!