discount codeFree shipping over 300

Applied at checkout

Quick Genius Series Horizontal On Deck Windlass, 250W 12V 08mm - GP2 1200

Quick Genius Series Horizontal On Deck Windlass, 250W 12V 08mm - GP2 1200

Item #: WBB1873549

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Popular item in this category

Quick Genius Series Horizontal On Deck Windlass, 250W 12V 06mm - GP2 1200

Usually ships in 1 to 4 days

Not Yet Rated

$1,143.75

Customers Also Viewed

Quick Genius Series Horizontal On Deck Windlass, 250W 12V 08mm - GP2 1200

Quick horizontal windlass for fast and safe retrieval of anchor ground tackle. Works with both rope and chain. Mainly used above deck.

Features:
  • Anodized alluminium in hard oxide base
  • Rope and chain on a single gypsy
  • Integrated sensor and magnet for chain counter
  • Pressure lever
  • IP66 watertight motor


Product Specifications

  • MANUFACTURERS PART NUMBERGP2 1200
  • DESCRIPTIONWindlass
  • BRANDQuick
  • DIAMETER8mm
  • HEIGHT INCHES5
  • WEIGHT LBS24
  • WATTAGE250w
  • FOR BOATS SIZES20-39'
  • WIDTH INCHES8
  • PACKAGE QUANTITY1
  • DEPTH INCHES9
  • COLOR FINISHSilver
  • TYPEGP2
  • POSITIONHorizontal
  • VOLTAGE12
  • STYLEGenius
  • CONSTRUCTIONMetal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Genius Series Horizontal On Deck Windlass, 250W 12V 08mm - GP2 1200

Quick Genius Series Horizontal On Deck Windlass, 250W 12V 08mm - GP2 1200

Item #: WBB1873549

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Quick Genius Series Horizontal On Deck Windlass, 250W 12V 08mm - GP2 1200

    Quick Genius Series Horizontal On Deck Windlass, 250W 12V 08mm - GP2 1200

    Price: $1,331.25

    Best Price: $1,331.00

    You Save: $0.25

    Proceed to Checkout

    Be the first to know about our special deals and events!

    Top