discount codeFree shipping over 300

Applied at checkout

Quick Hector Series Horizontal On Deck Windlass, 1500W 24V 08mm - HC3 1524

Quick Hector Series Horizontal On Deck Windlass, 1500W 24V 08mm - HC3 1524

Item #: WBB1873960

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,337.74 up to 21% OFF

Price: $2,625.00

Quantity

Popular item in this category

Quick Hector Series Horizontal On Deck Windlass, 1500W 24V 10mm - HC3 1524

Usually ships in 1 to 4 days

Not Yet Rated

$2,625.00

Customers Also Viewed

Quick Hector Series Horizontal On Deck Windlass, 1500W 24V 08mm - HC3 1524

Quick horizontal windlass for fast and safe retrieval of anchor ground tackle. Works with both rope and chain. Mainly used above deck.

Features:
  • Base in anodized aluminium
  • Rope and chain on a single gypsy
  • Integrated sensor and magnet for chain counter
  • Pressure lever
  • Integrated solenoids
  • Emergency manual lift system
  • Manual Free-Fall system
  • IP66 watertight motor


Product Specifications

  • MANUFACTURERS PART NUMBERHC3 1524
  • DESCRIPTIONWindlass
  • BRANDQuick
  • DIAMETER8mm
  • HEIGHT INCHES9
  • WATTAGE1500w
  • WEIGHT LBS62
  • FOR BOATS SIZES23-50'
  • WIDTH INCHES10
  • PACKAGE QUANTITY1
  • DEPTH INCHES15
  • COLOR FINISHSilver
  • TYPEHC3
  • POSITIONHorizontal
  • VOLTAGE24
  • STYLEHector
  • CONSTRUCTIONMetal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Hector Series Horizontal On Deck Windlass, 1500W 24V 08mm - HC3 1524

Quick Hector Series Horizontal On Deck Windlass, 1500W 24V 08mm - HC3 1524

Item #: WBB1873960

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top