Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Hector Series Horizontal On Deck Windlass w/Drum, 1000W 12V 08mm - HC3 1012D

Rollover image to zoom in

Click image to enlarge

See all 246 items in product family

Quick Hector Series Horizontal On Deck Windlass w/Drum, 1000W 12V 08mm - HC3 1012D

Item #: WBB1873473

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,217.86 Save up to 18%
Price: $ 2,644.00
Product Information
Customer Review
Product Q&A
Accessories
Quick Hector Series Horizontal On Deck Windlass w/Drum, 1000W 12V 08mm - HC3 1012D

Quick horizontal windlass for fast and safe retrieval of anchor ground tackle. Works with both rope and chain. Mainly used above deck.

Features:
  • Base in anodized aluminium
  • With drum
  • Rope and chain on a single gypsy
  • Integrated sensor and magnet for chain counter
  • Pressure lever
  • Integrated solenoids
  • Emergency manual lift system
  • Manual Free-Fall system
  • IP66 watertight motor


Product Specifications

    • DEPTH INCHES15
    • VOLTAGE12
    • WATTAGE1000w
    • HEIGHT INCHES9
    • STYLEHector
    • BRANDQuick
    • PACKAGE QUANTITY1
    • COLOR FINISHSilver
    • POSITIONHorizontal
    • DIAMETER8mm
    • MANUFACTURERS PART NUMBERHC3 1012D
    • DESCRIPTIONWindlass
    • WEIGHT LBS62
    • WIDTH INCHES12
    • CONSTRUCTIONMetal
    • FOR BOATS SIZES23-50'
    • TYPEHC3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!