discount codeFree shipping over 300

Applied at checkout

Quick Hector Series Horizontal On Deck Windlass w/Drum, 1500W 24V 10mm - HC3 1524D

Quick Hector Series Horizontal On Deck Windlass w/Drum, 1500W 24V 10mm - HC3 1524D

Item #: WBB1873695

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Popular item in this category

Customers Also Viewed

Quick Hector Series Horizontal On Deck Windlass w/Drum, 1500W 24V 10mm - HC3 1524D

Quick horizontal windlass for fast and safe retrieval of anchor ground tackle. Works with both rope and chain. Mainly used above deck.

Features:
  • Base in anodized aluminium
  • With drum
  • Rope and chain on a single gypsy
  • Integrated sensor and magnet for chain counter
  • Pressure lever
  • Integrated solenoids
  • Emergency manual lift system
  • Manual Free-Fall system
  • IP66 watertight motor


Product Specifications

  • MANUFACTURERS PART NUMBERHC3 1524D
  • DESCRIPTIONWindlass
  • BRANDQuick
  • DIAMETER10mm
  • HEIGHT INCHES9
  • WATTAGE1500w
  • WEIGHT LBS62
  • FOR BOATS SIZES23-50'
  • WIDTH INCHES12
  • PACKAGE QUANTITY1
  • DEPTH INCHES15
  • COLOR FINISHSilver
  • TYPEHC3
  • POSITIONHorizontal
  • VOLTAGE24
  • STYLEHector
  • CONSTRUCTIONMetal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Hector Series Horizontal On Deck Windlass w/Drum, 1500W 24V 10mm - HC3 1524D

Quick Hector Series Horizontal On Deck Windlass w/Drum, 1500W 24V 10mm - HC3 1524D

Item #: WBB1873695

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Quick Hector Series Horizontal On Deck Windlass w/Drum, 1500W 24V 10mm - HC3 1524D

    Quick Hector Series Horizontal On Deck Windlass w/Drum, 1500W 24V 10mm - HC3 1524D

    Price: $2,756.25

    Best Price: $2,756.00

    You Save: $0.25

    Proceed to Checkout

    Be the first to know about our special deals and events!

    Top