discount codeFree shipping over 300

Applied at checkout

Quick Prince Series Vertical Windlass, 300W 12V 6mm - DP1 312

Quick Prince Series Vertical Windlass, 300W 12V 6mm - DP1 312

Item #: WBB1873904

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,403.68 up to 20% OFF

Price: $1,117.50

Quantity

Popular item in this category

Quick Prince Series Vertical Windlass w/Drum, 300W 12V 6mm - DP1 312D

Usually ships in 1 to 4 days

Not Yet Rated

$1,177.50

Customers Also Viewed

Quick Prince Series Vertical Windlass, 300W 12V 6mm - DP1 312

Quick vertical windlass for fast and safe retrieval of anchor ground tackle. Works with both rope and chain.

Features:
  • Aisi 316 Stainless Steel Base
  • Integrated sensor and magnet for chain counter
  • Manual Free-Fall system
  • Inspection cover
  • IP66 Watertight motor
  • Anodized aluminium gearbox


Product Specifications

  • MANUFACTURERS PART NUMBERDP1 312
  • DESCRIPTIONWindlass
  • BRANDQuick
  • DIAMETER6mm
  • HEIGHT INCHES7
  • WEIGHT LBS20
  • WATTAGE300w
  • WIDTH INCHES6
  • FOR BOATS SIZES16-30'
  • PACKAGE QUANTITY1
  • DEPTH INCHES8
  • COLOR FINISHStainless Steel
  • TYPEDP1
  • POSITIONVertical
  • VOLTAGE12
  • STYLEPrince
  • CONSTRUCTIONMetal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Prince Series Vertical Windlass, 300W 12V 6mm - DP1 312

Quick Prince Series Vertical Windlass, 300W 12V 6mm - DP1 312

Item #: WBB1873904

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top