discount codeFree shipping over 300

Applied at checkout

Quick Prince Series Vertical Windlass, 300W 12V 8mm - DP2 312

Quick Prince Series Vertical Windlass, 300W 12V 8mm - DP2 312

Item #: WBB1873720

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,541.54 up to 21% OFF

Price: $1,219.00

Quantity

Popular item in this category

Quick Prince Series Vertical Windlass w/Drum, 300W 12V 8mm - DP2 312D

Usually ships in 1 to 4 days

Not Yet Rated

$1,331.00

Customers Also Viewed

Quick Prince Series Vertical Windlass, 300W 12V 8mm - DP2 312

Quick vertical windlass for fast and safe retrieval of anchor ground tackle. Works with both rope and chain.

Features:
  • Aisi 316 Stainless Steel Base
  • Rope and chain on a single gypsy
  • Integrated sensor and magnet for chain counter
  • Manual Free-Fall system
  • Pressure lever - Inspection lid
  • IP66 watertight motor
  • Anodized aluminium gearbox


Product Specifications

  • MANUFACTURERS PART NUMBERDP2 312
  • DESCRIPTIONWindlass
  • BRANDQuick
  • DIAMETER8mm
  • HEIGHT INCHES8
  • WEIGHT LBS22
  • WATTAGE300w
  • WIDTH INCHES9
  • FOR BOATS SIZES16-43'
  • PACKAGE QUANTITY1
  • DEPTH INCHES8
  • COLOR FINISHStainless Steel
  • TYPEDP2
  • POSITIONVertical
  • VOLTAGE12
  • STYLEPrince
  • CONSTRUCTIONMetal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Prince Series Vertical Windlass, 300W 12V 8mm - DP2 312

Quick Prince Series Vertical Windlass, 300W 12V 8mm - DP2 312

Item #: WBB1873720

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top