Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Prince Series Vertical Windlass, 500W 24V 6mm - DP2 524

Rollover image to zoom in

Click image to enlarge

See all 246 items in product family

Quick Prince Series Vertical Windlass, 500W 24V 6mm - DP2 524

Item #: WBB1873877

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,693.39 Save up to 21%
Price: $ 1,335.00
Product Information
Customer Review
Product Q&A
Accessories
Quick Prince Series Vertical Windlass, 500W 24V 6mm - DP2 524

Quick vertical windlass for fast and safe retrieval of anchor ground tackle. Works with both rope and chain.

Features:
  • Aisi 316 Stainless Steel Base
  • Rope and chain on a single gypsy
  • Integrated sensor and magnet for chain counter
  • Manual Free-Fall system
  • Pressure lever - Inspection lid
  • IP66 watertight motor
  • Anodized aluminium gearbox


Product Specifications

    • MANUFACTURERS PART NUMBERDP2 524
    • DESCRIPTIONWindlass
    • BRANDQuick
    • HEIGHT INCHES8
    • DIAMETER6mm
    • WEIGHT LBS22
    • WATTAGE500w
    • WIDTH INCHES9
    • FOR BOATS SIZES16-43'
    • PACKAGE QUANTITY1
    • DEPTH INCHES8
    • COLOR FINISHStainless Steel
    • TYPEDP2
    • POSITIONVertical
    • VOLTAGE24
    • STYLEPrince
    • CONSTRUCTIONMetal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!