discount codeFree shipping over 300

Applied at checkout

Quick Prince Series Vertical Windlass w/Drum, 300W 12V 8mm - DP2 312D

Quick Prince Series Vertical Windlass w/Drum, 300W 12V 8mm - DP2 312D

Item #: WBB1873722

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Popular item in this category

Quick Prince Series Vertical Windlass w/Drum, 300W 12V 6mm - DP2 312D

Usually ships in 1 to 4 days

Not Yet Rated

$1,331.25

Customers Also Viewed

Quick Prince Series Vertical Windlass w/Drum, 300W 12V 8mm - DP2 312D

Quick vertical windlass for fast and safe retrieval of anchor ground tackle. Works with both rope and chain.

Features:
  • Aisi 316 Stainless Steel Base
  • With drum
  • Rope and chain on a single gypsy
  • Integrated sensor and magnet for chain counter
  • Manual Free-Fall system
  • Pressure lever - Inspection lid
  • IP66 watertight motor
  • Anodized aluminium gearbox


Product Specifications

  • MANUFACTURERS PART NUMBERDP2 312D
  • DESCRIPTIONWindlass
  • BRANDQuick
  • DIAMETER8mm
  • HEIGHT INCHES10
  • WEIGHT LBS22
  • WATTAGE300w
  • WIDTH INCHES9
  • FOR BOATS SIZES16-43'
  • PACKAGE QUANTITY1
  • DEPTH INCHES8
  • COLOR FINISHStainless Steel
  • TYPEDP2
  • POSITIONVertical
  • VOLTAGE12
  • STYLEPrince
  • CONSTRUCTIONMetal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Prince Series Vertical Windlass w/Drum, 300W 12V 8mm - DP2 312D

Quick Prince Series Vertical Windlass w/Drum, 300W 12V 8mm - DP2 312D

Item #: WBB1873722

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Quick Prince Series Vertical Windlass w/Drum, 300W 12V 8mm - DP2 312D

    Quick Prince Series Vertical Windlass w/Drum, 300W 12V 8mm - DP2 312D

    Price: $1,331.25

    Best Price: $1,331.00

    You Save: $0.25

    Proceed to Checkout

    Be the first to know about our special deals and events!

    Top