Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Rider Series Vertical Windlass, 1000W 24V 08mm - R3 1024

Rollover image to zoom in

Click image to enlarge

See all 246 items in product family

Quick Rider Series Vertical Windlass, 1000W 24V 08mm - R3 1024

Item #: WBB1873541

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,260.82 Save up to 23%
Price: $ 1,744.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Quick Rider Series Vertical Windlass, 1000W 24V 08mm - R3 1024

Quick vertical windlass for fast and safe retrieval of anchor ground tackle. Works with both rope and chain.

Features:
  • Base in anodized aluminium
  • Integrated sensor and magnet for chain counter
  • Rope and chain on a single gypsy
  • Manual Free-Fall system
  • IP67 watertight motor
  • Anodized aluminium gearbox


Product Specifications

    • DEPTH INCHES6
    • VOLTAGE24
    • WATTAGE1000w
    • HEIGHT INCHES9
    • STYLERider
    • BRANDQuick
    • PACKAGE QUANTITY1
    • COLOR FINISHStainless Steel
    • POSITIONVertical
    • DIAMETER8mm
    • MANUFACTURERS PART NUMBERR3 1024
    • DESCRIPTIONWindlass
    • WEIGHT LBS43
    • WIDTH INCHES6
    • CONSTRUCTIONMetal
    • FOR BOATS SIZES23-49'
    • TYPER3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!