discount codeFree shipping over 300

Applied at checkout

Quick Rider Series Vertical Windlass w/Drum, 1000W 24V 06mm - R3 1024D

Quick Rider Series Vertical Windlass w/Drum, 1000W 24V 06mm - R3 1024D

Item #: WBB1873544

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,350.73 up to 19% OFF

Price: $1,894.00

Quantity

Popular item in this category

Quick Rider Series Vertical Windlass w/Drum, 1000W 24V 08mm - R3 1024D

Usually ships in 1 to 4 days

Not Yet Rated

$1,894.00

Customers Also Viewed

Quick Rider Series Vertical Windlass w/Drum, 1000W 24V 06mm - R3 1024D

Quick vertical windlass for fast and safe retrieval of anchor ground tackle. Works with both rope and chain.

Features:
  • Base in anodized aluminium
  • With drum
  • Integrated sensor and magnet for chain counter
  • Rope and chain on a single gypsy
  • Manual Free-Fall system
  • IP67 watertight motor
  • Anodized aluminium gearbox


Product Specifications

  • MANUFACTURERS PART NUMBERR3 1024D
  • DESCRIPTIONWindlass
  • BRANDQuick
  • HEIGHT INCHES11
  • DIAMETER6mm
  • WEIGHT LBS43
  • WATTAGE1000w
  • FOR BOATS SIZES23-49'
  • WIDTH INCHES6
  • PACKAGE QUANTITY1
  • DEPTH INCHES6
  • COLOR FINISHStainless Steel
  • TYPER3
  • POSITIONVertical
  • VOLTAGE24
  • STYLERider
  • CONSTRUCTIONMetal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Rider Series Vertical Windlass w/Drum, 1000W 24V 06mm - R3 1024D

Quick Rider Series Vertical Windlass w/Drum, 1000W 24V 06mm - R3 1024D

Item #: WBB1873544

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top