discount codeFree shipping over 300

Applied at checkout

Quick Rider Series Vertical Windlass w/Drum, 700W 24V 10mm - R3 724D

Quick Rider Series Vertical Windlass w/Drum, 700W 24V 10mm - R3 724D

Item #: WBB1873911

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Popular item in this category

Quick Rider Series Vertical Windlass w/Drum, 700W 24V 08mm - R3 724D

Usually ships in 1 to 4 days

Not Yet Rated

$1,856.00

Customers Also Viewed

Quick Rider Series Vertical Windlass w/Drum, 700W 24V 10mm - R3 724D

Quick vertical windlass for fast and safe retrieval of anchor ground tackle. Works with both rope and chain.

Features:
  • Base in anodized aluminium
  • With drum
  • Integrated sensor and magnet for chain counter
  • Rope and chain on a single gypsy
  • Manual Free-Fall system
  • IP67 watertight motor
  • Anodized aluminium gearbox


Product Specifications

  • MANUFACTURERS PART NUMBERR3 724D
  • DESCRIPTIONWindlass
  • BRANDQuick
  • HEIGHT INCHES12
  • DIAMETER10mm
  • WEIGHT LBS40
  • WATTAGE700w
  • WIDTH INCHES6
  • FOR BOATS SIZES23-49'
  • PACKAGE QUANTITY1
  • DEPTH INCHES6
  • COLOR FINISHStainless Steel
  • TYPER3
  • POSITIONVertical
  • VOLTAGE24
  • STYLERider
  • CONSTRUCTIONMetal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Rider Series Vertical Windlass w/Drum, 700W 24V 10mm - R3 724D

Quick Rider Series Vertical Windlass w/Drum, 700W 24V 10mm - R3 724D

Item #: WBB1873911

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Quick Rider Series Vertical Windlass w/Drum, 700W 24V 10mm - R3 724D

    Quick Rider Series Vertical Windlass w/Drum, 700W 24V 10mm - R3 724D

    Price: $1,856.25

    Best Price: $1,856.00

    You Save: $0.25

    Proceed to Checkout

    Be the first to know about our special deals and events!

    Top