discount codeFree shipping over 300

Applied at checkout

Quick Totem Series Capstan, 800W 24V - TM3 1100

Quick Totem Series Capstan, 800W 24V - TM3 1100

Item #: WBB1873615

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,794.20 up to 15% OFF

Price: $1,523.00

Quantity

Popular item in this category

Quick Totem Series Capstan, 800W 12V - TM3 1000

Usually ships in 1 to 4 days

Not Yet Rated

$1,523.00

Customers Also Viewed

Quick Totem Series Capstan, 800W 24V - TM3 1100

Warping winches for rope handeling made easier. AISI Stainless Steel 316 base. Vertical watertight motor for easy and fast drop-in installation. Anodized aluminum epicyclical gearbox that provides much higher efficiency (40% compared to equivalent traditional gearboxes). DC electric motor.

Product Specifications

  • MANUFACTURERS PART NUMBERTM3 1100
  • DESCRIPTIONCapstan
  • BRANDQuick
  • DIAMETER--
  • HEIGHT INCHES13
  • WATTAGE800w
  • WEIGHT LBS18
  • FOR BOATS SIZES26-59'
  • WIDTH INCHES6
  • PACKAGE QUANTITY1
  • DEPTH INCHES6
  • COLOR FINISHStainless Steel
  • TYPETM3
  • POSITION--
  • VOLTAGE24
  • STYLETotem
  • CONSTRUCTIONMetal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Totem Series Capstan, 800W 24V - TM3 1100

Quick Totem Series Capstan, 800W 24V - TM3 1100

Item #: WBB1873615

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top