Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Tumbler Series Capstan, 1500W 24V Stainless Steel - TB4 1524

Rollover image to zoom in

Click image to enlarge

See all 246 items in product family

Quick Tumbler Series Capstan, 1500W 24V Stainless Steel - TB4 1524

Item #: WBB1873928

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,893.10 Save up to 17%
Price: $ 2,400.00
Product Information
Customer Review
Product Q&A
Accessories
Quick Tumbler Series Capstan, 1500W 24V Stainless Steel - TB4 1524

Warping winches for rope handeling made easier. AISI Stainless Steel 316 base and drum. IP67 watertight motor and anodized aluminum gearbox. DC electric motor.

Product Specifications

    • DEPTH INCHES15
    • VOLTAGE24
    • WATTAGE1500w
    • HEIGHT INCHES11
    • STYLETumbler
    • BRANDQuick
    • PACKAGE QUANTITY1
    • COLOR FINISHStainless Steel
    • POSITION--
    • DIAMETER--
    • MANUFACTURERS PART NUMBERTB4 1524
    • DESCRIPTIONCapstan
    • WEIGHT LBS38
    • WIDTH INCHES6
    • CONSTRUCTIONMetal
    • FOR BOATS SIZES46-72'
    • TYPETB4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!