Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Tumbler Series Capstan, 524W 24V Stainless Steel - TB2 524

Rollover image to zoom in

Click image to enlarge

See all 246 items in product family

Quick Tumbler Series Capstan, 524W 24V Stainless Steel - TB2 524

Item #: WBB1873612

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,524.47 Save up to 16%
Price: $ 1,275.00
Product Information
Customer Review
Product Q&A
Accessories
Quick Tumbler Series Capstan, 524W 24V Stainless Steel - TB2 524

Warping winches for rope handeling made easier. Base and drum are made of Stainless Steel 316, IP66 watertight motor, and anodized aluminum gearbox. DC electric motor.

Product Specifications

    • DEPTH INCHES10
    • VOLTAGE24
    • WATTAGE500w
    • HEIGHT INCHES9
    • STYLETumbler
    • BRANDQuick
    • PACKAGE QUANTITY1
    • COLOR FINISHStainless Steel
    • POSITION--
    • DIAMETER--
    • MANUFACTURERS PART NUMBERTB2 524
    • DESCRIPTIONCapstan
    • WEIGHT LBS17
    • WIDTH INCHES4
    • CONSTRUCTIONMetal
    • FOR BOATS SIZES20-29'
    • TYPETB2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!