Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TRAC® Bilge Pump Plumbing Kit, 3/4" - T10026

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

TRAC® Bilge Pump Plumbing Kit, 3/4" - T10026

Item #: WBB1752889

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
TRAC® Bilge Pump Plumbing Kit, 3/4" - T10026

Kit includes 5' of 3/4" corrugated hose, 3/4" thru-hull fitting, 2 hose clamps. 3 year warranty.

Product Specifications

    • DEPTH INCHES6-1/4
    • VOLTAGE12V
    • HEIGHT INCHES3
    • POWER--
    • GALLONS PER MINUTE--
    • BRANDTrac
    • PACKAGE QUANTITY1
    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBERT10026
    • DESCRIPTIONBilge Pump
    • WEIGHT LBS0.5
    • WIDTH INCHES6-1/4
    • CONSTRUCTIONPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!