Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Echomax EM230BR Mast Mount Bracket, 2/Case - EM230MBM - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Echomax EM230BR Mast Mount Bracket, 2/Case - EM230MBM - Pkg Qty 2

Item #: WBB1963859

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$51.95 each

Sold in packages of 2

Price: $103.90
Product Information
Customer Review
Product Q&A
Accessories
Echomax EM230BR Mast Mount Bracket, 1/Case - EM230MBM

Stainless steel mast mounting bracket specifically designed for the EM230. Constructed of pressed and polished stainless steel sheet metal that becomes rigid when mounted to the mast and to the EM230BR. Before installation they can be easily bent and formed to accommodate most any surface or diameter pole. Sold by the pair.

Product Specifications

    • MANUFACTURERS PART NUMBEREM230MBM
    • DESCRIPTIONMast Mount Bracket
    • BRANDEchomax
    • HEIGHT INCHES2
    • WEIGHT LBS1
    • WIDTH INCHES1
    • LENGTH INCHES12
    • PACKAGE QUANTITY2
    • COLOR FINISHSilver
    • TYPE--
    • FOR USE WITHEM230BRM
    • MOUNT TYPEMast
    • CONSTRUCTIONPlastic/Metal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!