Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tuff Coat 1 Gallon Brick Red, Non-Skid Coating - UT-100

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Tuff Coat 1 Gallon Brick Red, Non-Skid Coating - UT-100

Item #: WBB1529576

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 96.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Tuff Coat is a high-performance, non-skid polyurethane safety coating that works to effectively coat and weatherproof a number of surfaces. UV resistant coating protects your boating surfaces, and employs a non-abrasive, crumb aggregate texture that can be sprayed or brushed on, according to how much texture you desire for a protected, non-skid surface. Tuff Coat is highly effective in absorbing noise, which makes it extremely handy in coating aluminum boats and skiffs, as well as lessening the noise in your truck, dock, deck, or ramp. 1 gallon covers about 40-45 sq. ft. Non-toxic and environmentally friendly (no VOC's). Protects against chemicals such as acids, solvents, fuels, chlorine, salts, etc. Dries to a quick, easy to clean finish. Recommended to be mixed with a drill type paint mixer. Rubberized Non-Skid Coatings are designed to be used in conjuction with Tuff Coat Primers and Roller Applicators (sold separately). 1 Year manufacturer's warranty.

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHBrick Red
    • MANUFACTURERS PART NUMBERUT-100 Brick Red, Gal
    • DESCRIPTIONNon-Skid Coating
    • SIZE TYPEGallon
    • COVERAGE45
    • TYPEWater Based
    • BRANDTUFF Coat
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed