Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tuff Coat 1 Quart Kit, CP-10 Primer

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Tuff Coat 1 Quart Kit, CP-10 Primer

Item #: WBB1529579

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 34.95
Product Information
Customer Review
Product Q&A
Accessories
Tuff Coat Epoxy Primer kit is an excellent water-based, two-component epoxy primer that's designed for use on concrete, wood, fiberglass and painted areas. This primer works well on extremely moist surfaces, making it ideal for docks, boats and seawalls. Primer may take slightly longer to cure when used on extremely moist areas, and it should not be applied if temperature is at or below 40°F. One quart will cover approximately 62 square feet. Can be applied with rollers, brushes or sprayers (sold separately). One quart each of part A & B=one application. Coverage - 1 qt. kit = approximately 60 sq ft. One quart of primer is needed per one gallon of coating (coating sold separately). 1 Year manufacturer's warranty.

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISH--
    • MANUFACTURERS PART NUMBERCP-10
    • DESCRIPTIONPrimer
    • SIZE TYPEQuart Kits
    • COVERAGE60
    • TYPEEpoxy Primer
    • BRANDTUFF Coat
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed