Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tuff Coat 1 Quart MP-10 Primer

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Tuff Coat 1 Quart MP-10 Primer

Item #: WBB1529581

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 34.95
Product Information
Customer Review
Product Q&A
Accessories
Metal Primer is an excellent water based, corrosion inhibiting primer that's designed for use on interior and exterior metal applications. Low VOC, this coating chemically etches itself to a metal surface and is has a high resistance to corrosion. Mix with drill type paint mixer(recommended) and apply with standard paint rollers, brushes or sprayers (sold separately). 1 qt yields approximately 60 sq ft. Metal Primer is designed to be used in conjuction with Tuff Coat Coatings and Roller Applicators (sold separately). 1 Year manufacturer's warranty.

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISH--
    • MANUFACTURERS PART NUMBERMP-10
    • DESCRIPTIONPrimer
    • SIZE TYPEQuart
    • COVERAGE60
    • TYPEMetal Primer
    • BRANDTUFF Coat
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!