Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tuff Coat Application Roller 12 Pack

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Tuff Coat Application Roller 12 Pack

Item #: WBB1529583

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 135.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Application Roller is specially designed for applying Tuff Coat Rubberized Non-Skid Coating (coating sold separately), where a standard paint roller will not evenly distribute the material. Durable roller simplifies application and cleans easily with soap and water. Plastic core allows roller to be cut down for custom sizing.

Product Specifications

    • MANUFACTURERS PART NUMBERApplication Roller-12
    • DESCRIPTIONApplication Roller
    • BRANDTUFF Coat
    • PACKAGE QUANTITY1
    • COLOR FINISHBlue
    • TYPEWater Based

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed