discount codeFree shipping over 300

Applied at checkout

Whitecap 1-1/2" Hose Water Deck Fill w/Chain & Key - 6125C

Whitecap 1-1/2" Hose Water Deck Fill w/Chain & Key - 6125C

Item #: WBB1719648

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $39.95

Quantity

Popular item in this category

Whitecap 1-1/2" Hose Gas Deck Fill w/Chain & Key - 6123C

Usually ships in 7 to 10 days

Not Yet Rated

$39.95

Customers Also Viewed

Whitecap 1-1/2" Hose Water Deck Fill w/Chain & Key - 6125C

Made from cast 316 Stainless Steel for best durability in salt water atmosphere. 3" O.D. 1-7/8" Cut-out. Accepts 1/1-2" hose. Uses 1/4" Fasteners (sold separately). Includes key.

Product Specifications

  • MANUFACTURERS PART NUMBER6125C
  • DESCRIPTIONDeck Fill
  • BRANDWhitecap
  • HEIGHT INCHES6
  • WEIGHT LBS2
  • WIDTH INCHES6
  • PACKAGE QUANTITY1
  • DEPTH INCHES3
  • COLOR FINISHSilver
  • CONSTRUCTIONStainless Steel
  • TYPEWater
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap 1-1/2" Hose Water Deck Fill w/Chain & Key - 6125C

Whitecap 1-1/2" Hose Water Deck Fill w/Chain & Key - 6125C

Item #: WBB1719648

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top