discount codeFree shipping over 300

Applied at checkout

Whitecap 1/2" Tapered Thread Garboard Drain Replacement Plug, Brass - S-5052

Whitecap 1/2" Tapered Thread Garboard Drain Replacement Plug, Brass - S-5052

Item #: WBB1719580

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.50

Quantity

Customers Also Viewed

Whitecap 1/2" Tapered Thread Garboard Drain Replacement Plug, Brass - S-5052

Thread Size: 1/2". Threads are tapered.

Product Specifications

  • MANUFACTURERS PART NUMBERS-5052
  • DESCRIPTIONReplacement Garboard Plug
  • BRANDWhitecap
  • HEIGHT INCHES2
  • WEIGHT LBS1
  • WIDTH INCHES2
  • PACKAGE QUANTITY1
  • DEPTH INCHES1
  • COLOR FINISHYellow
  • CONSTRUCTIONBrass
  • TYPETapered
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap 1/2" Tapered Thread Garboard Drain Replacement Plug, Brass - S-5052

Whitecap 1/2" Tapered Thread Garboard Drain Replacement Plug, Brass - S-5052

Item #: WBB1719580

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top