Take 15% off your entire order!

Offer applied at checkout

Performance Metals® 1 3/4" shaft  (C8) Reduced Clearance Collar Anode

Performance Metals® 1 3/4" shaft (C8) Reduced Clearance Collar Anode

Item #: WBB2365150

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$21.29 up to 27% OFF

Price: $15.50

Save $0.78 with 5% off when you use your Global Industrial Credit Card.

Quantity

Performance Metals® 1 3/4" shaft (C8) Reduced Clearance Collar Anode

1 3/4" shaft - reduced clearance (Collar) anode (C8). Made from Navalloy (Mil spec aluminum anode alloy) which is suitable for all types of water from salt to fresh.

Product Specifications

  • MANUFACTURERS PART NUMBERRC1750A
  • BRANDPerformance Metals
  • HEIGHT INCHES5-3/4
  • WEIGHT LBS0.82
  • WIDTH INCHES3-1/4
  • FOR USE WITHShaft Anode
  • PACKAGE QUANTITY1
  • DEPTH INCHES1-1/4
  • CONSTRUCTIONAluminum Alloy
  • TYPESacrificial Anode
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Performance Metals® 1 3/4" shaft (C8) Reduced Clearance Collar Anode

Item #: B2364995

Not Yet Rated

Usually ships in 5 to 8 days

$13.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Performance Metals® 1 3/4" shaft  (C8) Reduced Clearance Collar Anode

Performance Metals® 1 3/4" shaft (C8) Reduced Clearance Collar Anode

Item #: WBB2365150

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant