discount codeFree shipping over 300

Applied at checkout

Whitecap 1" Screw Type Bailer Plug, Brass - S-290

Whitecap 1" Screw Type Bailer Plug, Brass - S-290

Item #: WBB1719638

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.99 up to 4% OFF

Price: $3.83

Quantity

Popular item in this category

Whitecap 3/8" Eye Baby Swivel Snap, Chrome Plated Brass - S-1131

Usually ships in 7 to 10 days

Not Yet Rated

$4.21

Customers Also Viewed

Whitecap 1" Screw Type Bailer Plug, Brass - S-290

T-Handle style plug for easy installation. Hole Size: 1". Made with Neoprene Rubber for durability against elements. Screw end in peened to prevent nut from vibrating off screw end.

Product Specifications

  • MANUFACTURERS PART NUMBERS-290
  • DESCRIPTIONBailer Plug
  • BRANDWhitecap
  • HEIGHT INCHES6
  • WEIGHT LBS1
  • WIDTH INCHES3
  • PACKAGE QUANTITY1
  • DEPTH INCHES2
  • COLOR FINISHYellow
  • CONSTRUCTIONBrass
  • TYPEScrew
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap 1" Screw Type Bailer Plug, Brass - S-290

Whitecap 1" Screw Type Bailer Plug, Brass - S-290

Item #: WBB1719638

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top