discount codeFree shipping over 300

Applied at checkout

Whitecap 2" x 2" Butt Hinge, Stainless Steel 2/Pack - 6164C

Whitecap 2" x 2" Butt Hinge, Stainless Steel 2/Pack - 6164C

Item #: WBB1719641

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$24.19 up to 1% OFF

Price: $24.00

Quantity

Popular item in this category

Whitecap 11/16" Eye Carabiner Snap, Stainless Steel - S-1114

Usually ships in 7 to 10 days

Not Yet Rated

$25.95

Customers Also Viewed

Whitecap 2" x 2" Butt Hinge, Stainless Steel 2/Pack - 6164C

Produced from cast 316 Stainless Steel for the best corrosion resistance in a salt water atmosphere. 2"L x 2"W. Fastener: #10 (Not Included).

Product Specifications

  • MANUFACTURERS PART NUMBER6164C
  • DESCRIPTIONButt Hinge
  • BRANDWhitecap
  • HEIGHT INCHES6
  • WEIGHT LBS1
  • WIDTH INCHES3
  • PACKAGE QUANTITY2
  • DEPTH INCHES2
  • COLOR FINISHSilver
  • CONSTRUCTIONStainless Steel
  • TYPE--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap 2" x 2" Butt Hinge, Stainless Steel 2/Pack - 6164C

Whitecap 2" x 2" Butt Hinge, Stainless Steel 2/Pack - 6164C

Item #: WBB1719641

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top