discount codeFree shipping over 300

Applied at checkout

Whitecap 3/4" Eye Fast Snap, Bronze Size #3 - S-1123

Whitecap 3/4" Eye Fast Snap, Bronze Size #3 - S-1123

Item #: WBB1719673

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.25

Quantity

Popular item in this category

Whitecap 3/4" Fast Eye Snap, Stainless Steel Size #3 - S-4034

Usually ships in 7 to 10 days

Not Yet Rated

$15.25

Customers Also Viewed

Whitecap 3/4" Eye Fast Snap, Bronze Size #3 - S-1123

Snaps have multiple uses on or around a boat. Can be used for holding a buoy to a rope, holding a binimi strap to the frame or multiple other uses. The bronze material is standard for the marine industry as it will not rust. Whitecap uses Stainless Steel springs for longer life against the harsh elements.

Product Specifications

  • MANUFACTURERS PART NUMBERS-1123
  • DESCRIPTIONEye Snap
  • BRANDWhitecap
  • HEIGHT INCHES6
  • WEIGHT LBS1
  • WIDTH INCHES3
  • PACKAGE QUANTITY1
  • DEPTH INCHES2
  • COLOR FINISHYellow
  • CONSTRUCTIONBronze
  • TYPEFast Snap
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap 3/4" Eye Fast Snap, Bronze Size #3 - S-1123

Whitecap 3/4" Eye Fast Snap, Bronze Size #3 - S-1123

Item #: WBB1719673

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top