discount codeFree shipping over 300

Applied at checkout

Whitecap 5/16" Low Permeation Primer Blub - F-5742C

Whitecap 5/16" Low Permeation Primer Blub - F-5742C

Item #: WBB1719601

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$26.29 up to 13% OFF

Price: $22.75

Quantity

Popular item in this category

Whitecap 3/8" Low Permeation Primer Blub - F-5752C

Usually ships in 7 to 10 days

Not Yet Rated

$22.75

Customers Also Viewed

Whitecap 5/16" Low Permeation Primer Blub - F-5742C

Low permeation primer bulbs meet the standards established by the EPA and CARB to further limit allowable emissions from both gasoline and diesel engines. Hose Size: 5/16".

Product Specifications

  • MANUFACTURERS PART NUMBERF-5742C
  • DESCRIPTIONPrimer Blub
  • BRANDWhitecap
  • HEIGHT INCHES5
  • WEIGHT LBS1
  • WIDTH INCHES4
  • PACKAGE QUANTITY1
  • DEPTH INCHES2
  • COLOR FINISHGray
  • CONSTRUCTIONRubber
  • TYPELow Permeation
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap 5/16" Low Permeation Primer Blub - F-5742C

Whitecap 5/16" Low Permeation Primer Blub - F-5742C

Item #: WBB1719601

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top