discount codeFree shipping over 300

Applied at checkout

Quick 59' Extension Cord for Bow Thruster Controllers - TCDEX18

Quick 59' Extension Cord for Bow Thruster Controllers - TCDEX18

Item #: WBB1873476

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $157.95

Quantity

Customers Also Viewed

Quick 59' Extension Cord for Bow Thruster Controllers - TCDEX18

Bow thruster control cables for joysticks and push button controllers. For use with TCD, TMS, and TSC models.

Product Specifications

  • MANUFACTURERS PART NUMBERTCDEX18
  • DESCRIPTIONExtension Cord
  • BRANDQuick
  • HEIGHT INCHES2
  • WEIGHT LBS4
  • WATTAGE--
  • WIDTH INCHES708
  • FOR BOATS SIZES--
  • PACKAGE QUANTITY1
  • DEPTH INCHES1
  • COLOR FINISHGray
  • TYPETCDEX
  • VOLTAGE--
  • FOR USE WITHBow Thruster Controllers
  • CONSTRUCTIONPlastic/Copper
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick 59' Extension Cord for Bow Thruster Controllers - TCDEX18

Quick 59' Extension Cord for Bow Thruster Controllers - TCDEX18

Item #: WBB1873476

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top