Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Anchor Lifting Foot Switch, White - 900/UW

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Quick Anchor Lifting Foot Switch, White - 900/UW

Item #: WBB1873699

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.97 Save up to 16%
Price: $ 21.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Quick Anchor Lifting Foot Switch, White - 900/UW

Deck mounted foot switch for lift control of equipment.

Product Specifications

    • DEPTH INCHES1
    • VOLTAGE--
    • HEIGHT INCHES2
    • STYLE--
    • BRANDQuick
    • PACKAGE QUANTITY1
    • AMPS--
    • COLOR FINISHWhite
    • MANUFACTURERS PART NUMBER900/UW
    • DESCRIPTIONUp Foot Switch
    • WEIGHT LBS0.5
    • WIDTH INCHES2
    • CONSTRUCTIONMetal
    • TYPE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!