Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Anchor-Rode 25' x 1/3"Thick Chain & 200' x 5/8"Thick 3-Strand Rope

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Quick Anchor-Rode 25' x 1/3"Thick Chain & 200' x 5/8"Thick 3-Strand Rope

Item #: WBB1873894

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 660.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Quick Anchor-Rode 25' x 1/3"Thick Chain & 200' x 5/8"Thick 3-Strand Rope

Anchor chain and rope connected, purpose built to fit into Quick gypsy's. An anchor-rode is the connection system between anchor and boat, and its sturdiness during mooring is undoubtedly essential. The critical point of the rope and chain combination is the joint, or technically speaking, the splice. In Quick's Slim Splice, the splice is much slimmer and more tapered, preventing the jamming which often occurs on the gypsy, during changeover from rope to chain. Quick's Slim Splice consists of a calibrated chain and a top quality 3-strand polyester rope, to guarantee optimum strength and life. Features a calibrated hot dipped galvanised chain, first choice 3-strand polyester rope, and low & high strength catena.

Product Specifications

    • MANUFACTURERS PART NUMBERFVC080358220A00
    • DESCRIPTIONAnchor-Rode
    • BRANDQuick
    • HEIGHT INCHES15
    • WEIGHT LBS30
    • WIDTH INCHES15
    • PACKAGE QUANTITY1
    • DEPTH INCHES15
    • COLOR FINISHSilver
    • TYPE--
    • STYLE--
    • FOR USE WITHMMGGX6800003
    • CONSTRUCTIONSteel Chain/Polyester Rope

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!