discount codeFree shipping over 300

Applied at checkout

Quick Bow Roller, 23-1/2" Stainless Steel

Quick Bow Roller, 23-1/2" Stainless Steel

Item #: WBB1873670

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

Quick Bow Roller, 23-1/2" Stainless Steel

Bow roller for launching anchors and ground tackle. Bow-rollers are specifically designed to weigh anchor safely, thanks to a system blocking the anchor when it is up.

Product Specifications

  • MANUFACTURERS PART NUMBERMSVBWRLX5970
  • DESCRIPTIONBow Roller
  • BRANDQuick
  • HEIGHT INCHES6
  • WEIGHT LBS6
  • WIDTH INCHES6
  • STYLE--
  • PACKAGE QUANTITY1
  • DEPTH INCHES24
  • COLOR FINISHStainless Steel
  • CONSTRUCTIONStainless Steel
  • TYPE--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Bow Roller, 23-1/2" Stainless Steel

Quick Bow Roller, 23-1/2" Stainless Steel

Item #: WBB1873670

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Quick Bow Roller, 23-1/2" Stainless Steel

    Quick Bow Roller, 23-1/2" Stainless Steel

    Price: $187.50

    Best Price: $180.95

    You Save: $6.55

    Proceed to Checkout

    Be the first to know about our special deals and events!

    Top