Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Bullet Swivel, 10mm Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Quick Bullet Swivel, 10mm Stainless Steel

Item #: WBB1873962

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 57.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Quick Bullet Swivel, 10mm Stainless Steel

Stainless connector for securing chain to anchor.

Product Specifications

    • MANUFACTURERS PART NUMBERMMGGX10120000
    • DESCRIPTIONBullet Swivel
    • BRANDQuick
    • HEIGHT INCHES3
    • WEIGHT LBS0.5
    • WIDTH INCHES1
    • STYLE--
    • PACKAGE QUANTITY1
    • DEPTH INCHES1
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • TYPE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!