Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick DC Bow Thruster Double Propeller, 250KGF 24V 300mm Dia. - BTQ3025024

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Quick DC Bow Thruster Double Propeller, 250KGF 24V 300mm Dia. - BTQ3025024

Item #: WBB1873919

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9,390.60 Save up to 17%
Price: $ 7,800.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Quick DC Bow Thruster Double Propeller, 250KGF 24V 300mm Dia. - BTQ3025024

Bow thruster for control of boat during docking procedures.

Product Specifications

    • MANUFACTURERS PART NUMBERBTQ3025024
    • DESCRIPTIONDC Bow Thurster
    • BRANDQuick
    • HEIGHT INCHES23
    • DIAMETER300mm
    • WEIGHT LBS110
    • WATTAGE10000
    • FOR BOATS SIZESUp to 55'
    • WIDTH INCHES12
    • PACKAGE QUANTITY1
    • DEPTH INCHES16
    • COLOR FINISHBronze
    • TYPEBTQ
    • VOLTAGE24
    • STYLEDouble Propeller
    • FOR USE WITH300mm Tunnel Thruster
    • CONSTRUCTIONMetal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!