discount codeFree shipping over 300

Applied at checkout

Quick DC Bow Thruster Double Propeller, 270KGF 24V 300mm Dia. - BTQ3027024

Quick DC Bow Thruster Double Propeller, 270KGF 24V 300mm Dia. - BTQ3027024

Item #: WBB1873921

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10,589.40 up to 17% OFF

Price: $8,775.00

Quantity

Popular item in this category

Quick DC Bow Thruster Double Propeller, 250KGF 24V 300mm Dia. - BTQ3025024

Usually ships in 1 to 4 days

Not Yet Rated

$7,800.00

Customers Also Viewed

Quick DC Bow Thruster Double Propeller, 270KGF 24V 300mm Dia. - BTQ3027024

Bow thruster for control of boat during docking procedures.

Product Specifications

  • MANUFACTURERS PART NUMBERBTQ3027024
  • DESCRIPTIONDC Bow Thurster
  • BRANDQuick
  • HEIGHT INCHES23
  • DIAMETER300mm
  • WATTAGE12000
  • WEIGHT LBS110
  • FOR BOATS SIZESUp to 55'
  • WIDTH INCHES12
  • PACKAGE QUANTITY1
  • DEPTH INCHES16
  • COLOR FINISHBronze
  • TYPEBTQ
  • VOLTAGE24
  • STYLEDouble Propeller
  • FOR USE WITH300mm Tunnel Thruster
  • CONSTRUCTIONMetal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick DC Bow Thruster Double Propeller, 270KGF 24V 300mm Dia. - BTQ3027024

Quick DC Bow Thruster Double Propeller, 270KGF 24V 300mm Dia. - BTQ3027024

Item #: WBB1873921

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top