discount codeFree shipping over 300

Applied at checkout

Quick DC Bow Thruster Single Propeller, 55KGF 24V 185mm Dia. - BTQ1805524

Quick DC Bow Thruster Single Propeller, 55KGF 24V 185mm Dia. - BTQ1805524

Item #: WBB1873731

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,897.10 up to 17% OFF

Price: $2,400.00

Quantity

Popular item in this category

Quick DC Bow Thruster Single Propeller, 75KGF 24V 185mm Dia. - BTQ1807524

Usually ships in 1 to 4 days

Not Yet Rated

$2,588.00

Customers Also Viewed

Quick DC Bow Thruster Single Propeller, 55KGF 24V 185mm Dia. - BTQ1805524

Bow thruster for control of boat during docking procedures.

Product Specifications

  • MANUFACTURERS PART NUMBERBTQ1805524
  • DESCRIPTIONDC Bow Thurster
  • BRANDQuick
  • HEIGHT INCHES23
  • DIAMETER185mm
  • WEIGHT LBS40
  • WATTAGE3000
  • WIDTH INCHES12
  • FOR BOATS SIZESUp to 36'
  • PACKAGE QUANTITY1
  • DEPTH INCHES16
  • COLOR FINISHBronze
  • TYPEBTQ
  • VOLTAGE24
  • STYLESingle Propeller
  • FOR USE WITH185mm Tunnel Thruster
  • CONSTRUCTIONMetal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick DC Bow Thruster Single Propeller, 55KGF 24V 185mm Dia. - BTQ1805524

Quick DC Bow Thruster Single Propeller, 55KGF 24V 185mm Dia. - BTQ1805524

Item #: WBB1873731

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top