discount codeFree shipping over 300

Applied at checkout

Quick Delta Anchor, 16 Lb. Stainless Steel

Quick Delta Anchor, 16 Lb. Stainless Steel

Item #: WBB1873737

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Popular item in this category

Quick Delta Anchor, 22 Lb. Stainless Steel

Usually ships in 1 to 4 days

Not Yet Rated

$544.00

Customers Also Viewed

Quick Delta Anchor, 16 Lb. Stainless Steel

16LB 316 Stainless steel 'Delta' style anchor.

Product Specifications

  • MANUFACTURERS PART NUMBERMSVANDT0X075
  • DESCRIPTIONAnchor
  • BRANDQuick
  • HEIGHT INCHES20
  • WEIGHT LBS17
  • WIDTH INCHES20
  • PACKAGE QUANTITY1
  • DEPTH INCHES20
  • COLOR FINISHStainless Steel
  • TYPEDelta
  • FOR USE WITHMSVBWRLX420L
  • STYLE--
  • CONSTRUCTIONStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Delta Anchor, 16 Lb. Stainless Steel

Quick Delta Anchor, 16 Lb. Stainless Steel

Item #: WBB1873737

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Quick Delta Anchor, 16 Lb. Stainless Steel

    Quick Delta Anchor, 16 Lb. Stainless Steel

    Price: $465.00

    Best Price: $426.95

    You Save: $38.05

    Proceed to Checkout

    Be the first to know about our special deals and events!

    Top