discount codeFree shipping over 300

Applied at checkout

Quick Electrical Connector, 10 Pole Contacts - 7110

Quick Electrical Connector, 10 Pole Contacts - 7110

Item #: WBB1873601

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$55.94 up to 7% OFF

Price: $51.95

Quantity

Customers Also Viewed

Quick Electrical Connector, 10 Pole Contacts - 7110

Waterproof electrical connectors for general appliactions on board. Hypertac connectors assure high performance contact structures. They offer numerous benefits compared to a conventional plug and socket connection such as high current rating due to low contact resistance, exceptional electrical continuity, uniform distribution of current on the contact, long contact life, and excellent reliability.

Product Specifications

  • MANUFACTURERS PART NUMBER7110
  • DESCRIPTIONConnector
  • BRANDQuick
  • HEIGHT INCHES1
  • WEIGHT LBS1
  • WIDTH INCHES1
  • STYLE--
  • PACKAGE QUANTITY1
  • DEPTH INCHES2
  • CONSTRUCTIONMetal
  • COLOR FINISHBlack
  • TYPE7110
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Electrical Connector, 10 Pole Contacts - 7110

Quick Electrical Connector, 10 Pole Contacts - 7110

Item #: WBB1873601

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top