Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Electrical Connector, 9 Pole Contacts - 7109

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Quick Electrical Connector, 9 Pole Contacts - 7109

Item #: WBB1873591

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $51.95 Save up to 8%
Price: $ 47.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Quick Electrical Connector, 9 Pole Contacts - 7109

Waterproof electrical connectors for general appliactions on board. Hypertac connectors assure high performance contact structures. They offer numerous benefits compared to a conventional plug and socket connection such as high current rating due to low contact resistance, exceptional electrical continuity, uniform distribution of current on the contact, long contact life, and excellent reliability.

Product Specifications

    • MANUFACTURERS PART NUMBER7109
    • DESCRIPTIONConnector
    • BRANDQuick
    • HEIGHT INCHES1
    • WEIGHT LBS1
    • WIDTH INCHES1
    • STYLE--
    • PACKAGE QUANTITY1
    • DEPTH INCHES2
    • CONSTRUCTIONMetal
    • COLOR FINISHBlack
    • TYPE7109

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!