discount codeFree shipping over 300

Applied at checkout

Whitecap Gas Vent w/Stainless Steel Screen For 5/8" Hose Barb - 6004

Whitecap Gas Vent w/Stainless Steel Screen For 5/8" Hose Barb - 6004

Item #: WBB1719590

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.25

Quantity

Popular item in this category

Whitecap 3/4" Eye Swivel Boat Snap, Stainless Steel Size #1 - S-4021

Usually ships in 7 to 10 days

Not Yet Rated

$13.00

Customers Also Viewed

Whitecap Gas Vent w/Stainless Steel Screen For 5/8" Hose Barb - 6004

Round Head. Accepts 5/8" hose. Cut-Out: 9/16". Material: 316 Stainless Steel. Used for venting both fuel, water and waste tanks.

Product Specifications

  • MANUFACTURERS PART NUMBER6004
  • DESCRIPTIONGas Vent
  • BRANDWhitecap
  • HEIGHT INCHES1
  • WEIGHT LBS1
  • WIDTH INCHES1
  • PACKAGE QUANTITY1
  • DEPTH INCHES1
  • COLOR FINISHSilver
  • CONSTRUCTIONStainless Steel
  • TYPE--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap Gas Vent w/Stainless Steel Screen For 5/8" Hose Barb - 6004

Whitecap Gas Vent w/Stainless Steel Screen For 5/8" Hose Barb - 6004

Item #: WBB1719590

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top