Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick High Amp Fuse for Thruster, 250A - TF250

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Quick High Amp Fuse for Thruster, 250A - TF250

Item #: WBB1873563

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13.99 Save up to 9%
Price: $ 12.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Quick High Amp Fuse for Thruster, 250A - TF250

High amperage fuses for bow thruster installations.

Product Specifications

    • MANUFACTURERS PART NUMBERTF250
    • DESCRIPTIONHigh Amp Fuse
    • BRANDQuick
    • AMPS250
    • HEIGHT INCHES1
    • WATTAGE--
    • WEIGHT LBS0.5
    • WIDTH INCHES1
    • FOR BOATS SIZES--
    • PACKAGE QUANTITY1
    • DEPTH INCHES2
    • COLOR FINISHWhite
    • TYPETF
    • VOLTAGE--
    • FOR USE WITHFVEFPTFH3000A00
    • CONSTRUCTIONPlastic/Copper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!